Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LADR2

Square D Relays

LADR2

Square D Relays
TeSys D Time Delay Auxiliary
Item Number
LADR2
MFG Item Number
525905
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
LADR2
TeSys D Time Delay Auxiliary

Series Information

Specifications

Specifications
Manufacturer Part Number 525905
Manufacturer Square D
Family Series Square D Relays
Description TeSys D Time Delay Auxiliary Contact Block, 1 NO + 1 NC, Screw ClA Terminals, 690V AC 25-400 Hz
Operation Off Delay
Contacts 1NO, 1NC
Mounting Surface
Status Indicator None
Time Range Adjustment Onboard
Adjustment Operator Knob
Timing Range 1-30 s
Max Time 30 s
Coil Voltage 690 VAC
Nominal Coil Voltage 690 VAC
AC Voltage 690 VAC
Termination Screw Terminals
Approvals CCC, CSA, UL
Net Weight 0.145 lbs
Gross Weight 0.17 lbs