Series Information
| Manufacturer Part Number | H75P2ES |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 75 HP, 1800 RPM, 365TS |
| Type | General Purpose, Hostile Duty |
| Horsepower | 75 hp |
| Kilowatts | 55.9 kW |
| Speed | 1,785 RPM |
| RPM | 1,785 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 365TS |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 169 A |
| Composition | Cast Iron |
| Net Weight | 0 lbs |
| Gross Weight | 890 lbs |