H75SWB
Appleton Conduit Mounts, Hang-On Hangers Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H75SWB

Appleton Conduit Mounts, Hang-On Hangers Series

H75SWB

Appleton Conduit Mounts, Hang-On Hangers Series
3/4 IN COND HGR W/SWIVEL BOLT
Item Number
H75SWB
MFG Item Number
H-75-SWB
More specs
This item cannot be canceled or returned

Obsolete

Description

Conduit Mounts, Hang-On Hangers Series
Item #
H75SWB
3/4 IN COND HGR W/SWIVEL BOLT

Hang-On Hangers Series Information

  • Available with bolt or swing bolt
Appleton and O‑Z/Gedney Hang‑On hangers are designed secure rigid metal conduit, IMC or EMT to threaded rod, supports or directly to mounting surfaces.

Specifications

Specifications
Manufacturer Part Number H-75-SWB
Manufacturer Appleton
Product Series Hang-On Hangers
Family Series Appleton Conduit Mounts, Hang-On Hangers Series
Description Hang-On Conduit Hanger With Swing Bolt, Size: 3/4 IN, Material: Steel, Finish: Zinc Plated, Standard: UL 2239, UL File Number E336499, CSA C22.2 No. 18.4, CSA 065178, For Used To Secure Rigid Metal Conduit, IMC Or EMT To Threaded Rod, Su
Type EMT (Electrical Metallic Tubing), IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Hazardous Location No
Composition Steel
Style Clamp
Rigid Size (in) 3/4 "
Approvals CSA, UL
Comments Steel, Zinc Plated
Net Weight 0.13 lbs
Gross Weight 0.07 lbs