H75WB
Appleton Conduit Mounts, Hang-On Hangers Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H75WB

Appleton Conduit Mounts, Hang-On Hangers Series

H75WB

Appleton Conduit Mounts, Hang-On Hangers Series
3/4 IN COND HGR ASSY
Item Number
H75WB
MFG Item Number
H-75WB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, Hang-On Hangers Series
Item #
H75WB
3/4 IN COND HGR ASSY

Hang-On Hangers Series Information

  • Available with bolt or swing bolt
Appleton and O‑Z/Gedney Hang‑On hangers are designed secure rigid metal conduit, IMC or EMT to threaded rod, supports or directly to mounting surfaces.

Specifications

Specifications
Manufacturer Part Number H-75WB
Manufacturer Appleton
Product Series Hang-On Hangers
Family Series Appleton Conduit Mounts, Hang-On Hangers Series
Description Hang-On Conduit Hanger With Bolt, Size: 3/4 IN, Material: Steel, Finish: Zinc Plated, Standard: UL 2239, UL File Number E336499, CSA C22.2 No. 18.4, CSA 065178, For Used To Secure Rigid Metal Conduit, IMC Or EMT To Threaded Rod, Supports O
Type EMT (Electrical Metallic Tubing), IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Hazardous Location No
Composition Steel
Style Clamp
Rigid Size (in) 3/4 "
Approvals CSA, UL
Comments Steel, Zinc Plated
Net Weight 0.135 lbs
Gross Weight 0.07 lbs
Alternatives
1B
1B
Eaton's Crouse-Hinds series Conduit Mounts