H7626A2020/U
Honeywell HVAC Sensors, H75 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H7626A2020/U

Honeywell HVAC Sensors, H75 Series

H7626A2020/U

Honeywell HVAC Sensors, H75 Series
WALL HUMDTY SENSOR,2pct. RH,W/ 1097OHM
MFG Item Number
H7626A2020/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, H75 Series
Item #
H7626A2020/U
WALL HUMDTY SENSOR,2pct. RH,W/ 1097OHM

H75 Series Information

  • Ceramic Technology Allows Sensors to Recover Fully from Condensation, Fog, and High Humidity
  • Highly Accurate, Repeatable, Stable Output with Negligible Hysteresis
  • Zero Span Trimmers, and Increment/Decrement Recalibration Feature
The H75 are highly accurate, stable humidity transducers designed for use with HVAC controllers such as the T7350 Thermostat, T775U Remote Humidity Controller, and W7760 Direct Digital Controllers. The Ceramic Technology humidity sensor is not affected by condensation and provides excellent long‑term stability.

Specifications

Specifications
Manufacturer Part Number H7626A2020/U
Manufacturer Honeywell
Product Series H75
Family Series Honeywell HVAC Sensors, H75 Series
Description WALL HUMDTY SENSOR,2pct. RH,W/ 1097OHM TEMP
Application Indoor
Output 0-10 VDC, 0-5 VDC, 4-20 mA
Input 18-28 VAC, 18-40 VDC
Humidity Range 0-100 % RH
Display None
Override No
Set Point No
Operating Temperature -10-140 °F
Net Weight 0.3 lbs
Gross Weight 0.0256 lbs