Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H78046

Carbone Ferraz Fuses

H78046

Carbone Ferraz Fuses
FUSE, 20A, 660VAC, SEMICONDUCTOR
MFG Item Number
H78046
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
H78046
FUSE, 20A, 660VAC, SEMICONDUCTOR

Series Information

Specifications

Specifications
Manufacturer Part Number H78046
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 20A, 660VAC, SEMICONDUCTOR INCLft.S BLOWN FUSE INDICATOR
Fuse Type American Seminconductor Type
Current Rating 20 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
FWP-20A14F
FWP-20A14F
Eaton's Bussmann series Fuses, FWP Series