H800-HV
Veris Industries Protection Relays, HX00 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
H800-HV Veris Industries Protection Relays, HX00 Series, Solid Core, Fxd, Range:0.75-200AAC,
MFG Item Number
H800-HV

H800-HV Veris Industries Protection Relays, HX00 Series, Solid Core, Fxd, Range:0.75-200AAC,

MFG Item Number
H800-HV
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, HX00 Series
Item #
H800-HV
Solid Core, Fxd, Range:0.75-200AAC,

HX00 Series Information

  • Reliable
  • Ideal for directdrive units
  • Low setpoint
  • Installation flexibility

APPLICATIONS:
  • Electrical load status
  • Direct‑drive units,exhaust fans,process motors,and other fixed loads
  • Lighting run times and status
  • VFD output On/Off status
  • Direct‑Drive units,unit vents,fan coil units,exhaust fans,and other fixed loads

Hawkeye Hx00 on/off current switches provide a cost‑effective solution APPLICATIONS for monitoring status on unit vents,exhaust fans,recirculation pumps,and other fixed loads where belt loss is not a concern.

Specifications

Specifications
Manufacturer Part Number H800-HV
Manufacturer Veris Industries
Product Series HX00
Family Series Veris Industries Protection Relays, HX00 Series
Description Solid Core, Fxd, Range:0.75-200AAC, Output:N.O., 0.5A@250VAC
Enclosure Solid Core
Aperture Size 0.7 "
Terminals Top
Output Signal Normally Closed
Output Rating 0.5 A @ 250 VAC/VDC
Status Indicator No
Frequency 50-60 Hz
Approvals cULus
Net Weight 0.185 lbs
Gross Weight 0.185 lbs