Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Integra Enclosures, Premium Series
H8064HCNL
Integra Enclosures, Premium Series
MFG Item Number
H8064HCNL
This item cannot be canceled or returned
Description
Enclosures, Premium Series
Premium Series Information
Specifications
Specifications
| Manufacturer Part Number |
H8064HCNL |
| Manufacturer |
Integra |
| Product Series |
Premium |
| Family Series |
Integra Enclosures, Premium Series |
| Description |
Premium Line w/Hinge/Clear/Non-Metallic Locking Latch/Feet |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
Yes |
| Latching Mechanism |
Padlockable Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 4X |
| Nominal Height |
8 " |
| Nominal Width |
6 " |
| Nominal Depth |
4 " |
| Approvals |
CE, UL |
| Net Weight |
0 lbs |
| Gross Weight |
2 lbs |
H8064HCNL
Integra Enclosures, Premium Series