Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Johnson Controls Sensors, Hawkeye Series
H808
Johnson Controls Sensors, Hawkeye Series
Current Switch Mini Solid; Adj No
This item cannot be canceled or returned
Description
Current Switch Mini Solid; Adj No
Hawkeye Series Information
High Amperage Split‑Core Current Transducer 4‑20mA Loop Powered Output Split‑Core Design is Ideal for Retrofit Load Trending The Hawkeye analog current transducers provide reliable load trending information for large motor loads (up to 2400A) with a proportional 4‑20mA signal. Each sensor can be calibrated for maximum resolution using the span potentiometer.
Specifications
Specifications
Manufacturer Part Number
H808
Manufacturer
Johnson Controls
Product Series
Hawkeye
Family Series
Johnson Controls Sensors, Hawkeye Series
Description
Current Switch Mini Solid; Adj No
Split Core
No
Power Supply
5-30 VDC
Window Size
1.8 "
Output
30 VDC
Current Rating
0.75-50 A
Frequency
50-60 Hz
Net Weight
0 lbs
Gross Weight
0 lbs
H808
Johnson Controls Sensors, Hawkeye Series