H809
Veris Industries Protection Relays, HX09 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H809

Veris Industries Protection Relays, HX09 Series

H809

Veris Industries Protection Relays, HX09 Series
Mini Solid Core,Adj,
MFG Item Number
H809
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, HX09 Series
Item #
H809
Mini Solid Core,Adj,

HX09 Series Information

  • Removable mounting bracket optimizes field versatility
  • Adjustable trip point
  • Status LEDs

APPLICATIONS:
  • Detecting belt loss,coupling shear,mechanical failure,and interlocking loads
  • Verifying lighting circuit and other electrical service run times
  • Monitoring status of industrial process equipment
  • Monitoring status of critical motors (compressor,fuel,etc.)
  • VFD output On/Off status
  • Fan/pump status monitoring

Hawkeye Hx09 Series are high performance current switches,ideal for line voltage loads.The devices are powered by the current being monitored.They are ideal for monitoring performance on unit vents,exhaust fans,recirculation pumps,and other fixed loads.

Specifications

Specifications
Manufacturer Part Number H809
Manufacturer Veris Industries
Product Series HX09
Family Series Veris Industries Protection Relays, HX09 Series
Description Mini Solid Core,Adj, Range:0.75-50AAC,N.O., Output:0.2A@120VAC
Enclosure Solid Core
Aperture Size 0.7 "
Terminals Top
Output Signal Normally Open
Output Rating 0.2 A @ 120 VAC/VDC
Status Indicator Yes
Frequency 50-60 Hz
Approvals cULus
Net Weight 0.195 lbs
Gross Weight 0.22 lbs