H8163-2400-4-3
Veris Industries Panel Meters & Gauges

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H8163-2400-4-3

Veris Industries Panel Meters & Gauges

H8163-2400-4-3

Veris Industries Panel Meters & Gauges
Energy Meter,Three CT,2400Amp,
MFG Item Number
H8163-2400-4-3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Series
Item #
H8163-2400-4-3
Energy Meter,Three CT,2400Amp,

Series Information

Specifications

Specifications
Manufacturer Part Number H8163-2400-4-3
Manufacturer Veris Industries
Family Series Veris Industries Panel Meters & Gauges
Description Energy Meter,Three CT,2400Amp, Output:Pulse,Phase Loss
Type AC Amps
Display Type LCD
Power Supply 120-480 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC
Relays 0
Alarm Indicators No
Communication BACnet, Modbus
Excitation 120-480 VAC
Accuracy 1 %
Operating Temperature 32-122 °F
NEMA Rating NEMA 1
Approvals cULus, UL
Net Weight 0 lbs
Gross Weight 0 lbs