H86CSO-RPL
Integra Enclosures, Premium Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H86CSO-RPL Integra Enclosures, Premium Series, Replacement Screw Cover w/gasket

MFG Item Number
H86CSO-RPL

H86CSO-RPL Integra Enclosures, Premium Series, Replacement Screw Cover w/gasket

MFG Item Number
H86CSO-RPL
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Enclosures, Premium Series
Item #
H86CSO-RPL
Replacement Screw Cover w/gasket

Premium Series Information


Specifications

Specifications
Manufacturer Part Number H86CSO-RPL
Manufacturer Integra
Product Series Premium
Family Series Integra Enclosures, Premium Series
Description Replacement Screw Cover w/gasket
Accessory Type Cover
Material Polycarbonate
Composition Non-Metallic
Enclosure Wall Mount
Nominal Height 8 "
Nominal Width 6 "
Comments Replacement Screw Cover with Gasket
Net Weight 0.57 lbs
Gross Weight 0.51 lbs