Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
H904 Johnson Controls Sensors, Hawkeye Series, Current Sensor Split
H904 Johnson Controls Sensors, Hawkeye Series, Current Sensor Split
This item cannot be canceled or returned
Description
Hawkeye Series Information
High Amperage Split‑Core Current Transducer 4‑20mA Loop Powered Output Split‑Core Design is Ideal for Retrofit Load Trending The Hawkeye analog current transducers provide reliable load trending information for large motor loads (up to 2400A) with a proportional 4‑20mA signal. Each sensor can be calibrated for maximum resolution using the span potentiometer.
Specifications
Specifications
Manufacturer Part Number
H904
Manufacturer
Johnson Controls
Product Series
Hawkeye
Family Series
Johnson Controls Sensors, Hawkeye Series
Description
Current Sensor Split
Split Core
Yes
Window Size
1.1 "
Output
30 VAC, 30 VDC
Current Rating
3.5-135 A
Response Time
2,000 ms
Frequency
20-75 Hz
Net Weight
0.335 lbs
Gross Weight
0.365 lbs
H904
Johnson Controls Sensors, Hawkeye Series