H908
Veris Industries Protection Relays, HX08 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
H908 Veris Industries Protection Relays, HX08 Series, Split Core,Adj,Calibration LEDs,
MFG Item Number
H908

H908 Veris Industries Protection Relays, HX08 Series, Split Core,Adj,Calibration LEDs,

MFG Item Number
H908
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, HX08 Series
Item #
H908
Split Core,Adj,Calibration LEDs,

HX08 Series Information

  • Retrofit or new construction
  • Adjustable trip point
  • Fits easily inside small enclosures
  • Self‑gripping iris
  • Status LEDs
APPLICATIONS:
  • Detecting belt loss,coupling shear,and mechanical failure
  • Verifying lighting circuit and other electrical service run times
  • Monitoring status of industrial process equipment
  • Monitoring status of critical motors (compressor,fuel,etc.)
  • VFD output on/off status
Hx08 Series and H701 adjustable current switches offer high performance,with a wide array of amperage range options.These products can accurately detect belt loss, coupling shear,or other mechanical failure on unit vents,exhaust fans,recirculation pumps,and other fixed loads down to as little as 1/5 HP.

Specifications

Specifications
Manufacturer Part Number H908
Manufacturer Veris Industries
Product Series HX08
Family Series Veris Industries Protection Relays, HX08 Series
Description Split Core,Adj,Calibration LEDs, Range:2.5-135AAC,Output: N.O
Enclosure Split Core
Terminals Top
Output Signal Normally Open
Output Rating 1 A @ 30 VAC/VDC
Status Indicator Yes
Approvals CE, cULus
Net Weight 0.33 lbs
Gross Weight 0.365 lbs