H921
Veris Industries Sensors, H921 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H921

Veris Industries Sensors, H921 Series

H921

Veris Industries Sensors, H921 Series
Current Transducer, Split-Core,
MFG Item Number
H921
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, H921 Series
Item #
H921
Current Transducer, Split-Core,

H921 Series Information

  • Power the sensor,and receive the signal with only two wires
  • Self‑gripping,split‑core design for fast retrofit installation
  • Factory calibrated switch‑selectable ranges for high resolution and installation ease
  • Three field‑selectable ranges per unit
  • Removable mounting bracket for installation flexibility
  • Bracket can be installed in three different configurations
APPLICATIONS:
  • Load trending
  • Motor control
  • Fan/Pump Status
The Hawkeye 721LC and 721HC provide accurate load trending information with a proportional 4‑20mA output signal.Preset slideswitches provide easy field setup of sensed amperage range with no need for jumpers.

Specifications

Specifications
Manufacturer Part Number H921
Manufacturer Veris Industries
Product Series H921
Family Series Veris Industries Sensors, H921 Series
Description Current Transducer, Split-Core, 0-120AAC Input, 4-20mA Output (Selectable Range, 0-30/60/120AAC)
Split Core Yes
Window Size 0.8 "
Output 4-20 mA
Current Rating 0-120 A, 0-30 A, 0-60 A
Response Time 2,000 ms
Frequency 50-60 Hz
Terminals Top
Approvals CE, UL
Net Weight 0.37 lbs
Gross Weight 0.37 lbs