Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Veris Industries Sensors, HX22 Series
H922060A
Veris Industries Sensors, HX22 Series
Current Xdcr,Split-Core,Fxd 0-60A,
This item cannot be canceled or returned
Description
Current Xdcr,Split-Core,Fxd 0-60A,
Self‑powered analog No external power required New construction Factory calibrated No jumpers APPLICATIONS:
Load trending Motor control Positive proof of flow The Hawkeye 622‑xx,722,822, and 922 provide accurate load trending information with a proportional 0 to 5 Vdc output signal.Slide‑switches provide easy field selection of monitored amperage range without jumpers (available on some models).
Specifications
Specifications
Manufacturer Part Number
H922060A
Manufacturer
Veris Industries
Product Series
HX22
Family Series
Veris Industries Sensors, HX22 Series
Description
Current Xdcr,Split-Core,Fxd 0-60A, 0-5VDC
Split Core
Yes
Output
0-5 VDC
Current Rating
0-60 A
Response Time
2,000 ms
Frequency
50-60 Hz
Terminals
Top
Approvals
CE, cULus
Net Weight
0 lbs
Gross Weight
0 lbs
H922060A
Veris Industries Sensors, HX22 Series