Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
H923 Veris Industries Sensors, HX23 Series, Split Core,Range:0-20,0-100,
H923 Veris Industries Sensors, HX23 Series, Split Core,Range:0-20,0-100,
This item cannot be canceled or returned
Description
Split Core,Range:0-20,0-100,
Self‑powered analog No jumpers No external power required Factory calibrated Field‑selectable ranges APPLICATIONS:
Load trending Motor control Fan/pump status The Hawkeye HX23 Series provide accurate load trending information with a proportional 0 to 10 Vdc output signal.Devices offer three amperage range options,with slide‑switch selection for easy field adjustment‑no need for jumpers.
Specifications
Specifications
Manufacturer Part Number
H923
Manufacturer
Veris Industries
Product Series
HX23
Family Series
Veris Industries Sensors, HX23 Series
Description
Split Core,Range:0-20,0-100, 0-150AAC,Switch Sel.,Output:0-10V
Split Core
Yes
Output
0-10 VDC
Current Rating
0-100 A, 0-150 A, 0-20 A
Response Time
2,000 ms
Frequency
50-60 Hz
Terminals
Top
Approvals
CE, cULus
Net Weight
0.34 lbs
Gross Weight
0.375 lbs
H923
Veris Industries Sensors, HX23 Series