H930
Veris Industries Protection Relays, HX30 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H930

Veris Industries Protection Relays, HX30 Series

H930

Veris Industries Protection Relays, HX30 Series
Current Switch/Relay Combo,Split
MFG Item Number
H930
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, HX30 Series
Item #
H930
Current Switch/Relay Combo,Split

HX30 Series Information

  • On/off status
  • Detect belt loss
  • Easy setup
  • No tubing necessary

APPLICATIONS:
  • Monitoring direct drive units,exhaust fans,and other fixed loads
  • Monitoring on/off status of electrical loads
  • Starting/stopping motors

The Hawkeye Relay Combination Series combines an on/off status sensor and command relay in one package,saving the labor,wire runs,and space required to mount a separate relay.The switch and relay (not electrically connected) are in the same housing,saving space and cost.It is ideal for monitoring and controlling motors where belt loss is not a concern.

Specifications

Specifications
Manufacturer Part Number H930
Manufacturer Veris Industries
Product Series HX30
Family Series Veris Industries Protection Relays, HX30 Series
Description Current Switch/Relay Combo,Split Core,Fxd,SPST
Enclosure Split Core
Terminals Top
Output Signal Normally Open
Output Rating 1 A @ 30 VAC/VDC
Status Indicator No
Frequency 50-60 Hz
Approvals cULus
Net Weight 0.35 lbs
Gross Weight 0.385 lbs