H949
Veris Industries Protection Relays, HX49 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H949

Veris Industries Protection Relays, HX49 Series

H949

Veris Industries Protection Relays, HX49 Series
Current Switch/Relay Combo,Split
MFG Item Number
H949
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, HX49 Series
Item #
H949
Current Switch/Relay Combo,Split

HX49 Series Information

  • Combined relay and status
  • Polarity insensitive
  • Easy setup
  • No tubing
  • Detect belt loss

APPLICATIONS:
  • Starting/stopping and monitoring positive status of motors
  • Detecting belt loss and coupling shear

Hawkeye Relay Combination Series high voltage output current switches are the ideal solution for the automation installer.These units combine a current switch and relay into a single package,reducing the space required for total control of fans and pumps.The integrated current switch and relay operate independently of one another.All relay connections are externally available for maximum flexibility.These products perform the functions of start/stop and status monitoring with one device instead of two.

Specifications

Specifications
Manufacturer Part Number H949
Manufacturer Veris Industries
Product Series HX49
Family Series Veris Industries Protection Relays, HX49 Series
Description Current Switch/Relay Combo,Split Core,Adj.,SPDT
Enclosure Split Core
Terminals Top
Output Signal Normally Open
Output Rating 0.2 A @ 120 VAC/VDC
Status Indicator Yes
Frequency 50-60 Hz
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs