H971
Veris Industries Sensors, H971 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
H971 Veris Industries Sensors, H971 Series, Current Sensor, DC, Split, 0-200A,
MFG Item Number
H971

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

H971 Veris Industries Sensors, H971 Series, Current Sensor, DC, Split, 0-200A,

MFG Item Number
H971
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, H971 Series
Item #
H971
Current Sensor, DC, Split, 0-200A,

H971 Series Information

  • Flexibility
  • Pulse Reset Technology
  • Status LED
  • 100, 150 and 200 Amp span
APPLICATIONS:
  • Battery chargers
  • Motor armature current
  • Motor field current
  • Automotive loads
  • Marine equipment
  • Solar energy applications
  • Telecom
  • Electroplating
Hawkeye DC Transducers provide accurate load level monitoring of DC loads.The H971 and EA20 use Pulse Reset Technology with field proven circuitry to provide a superior solution for DC applications with minimal risk of permanent magnetization,providing longer life and better accuracy.The EA20 and the H971 have 4 to 20 mA output only.The H971 also offers bi‑directional sensing capability and a user‑adjustable span to allow greater application flexibility.

Specifications

Specifications
Manufacturer Part Number H971
Manufacturer Veris Industries
Product Series H971
Family Series Veris Industries Sensors, H971 Series
Description Current Sensor, DC, Split, 0-200A, Pulse Reset,Bi-Directional
Split Core Yes
Output 4-20 mA
Terminals Front
Approvals CE, cULus, UR
Net Weight 0.33 lbs
Gross Weight 0.36 lbs