Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HA-C1V IDEC Switches, L6 Contact SPDT Gold PCB
HA-C1V IDEC Switches, L6 Contact SPDT Gold PCB
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HA-C1V |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
L6 Contact SPDT Gold PCB |
| Type |
Contact Block |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |