Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HA1A-B3-B IDEC Switches, L6 Ovrsz Btn Mushroom Round Black
MFG Item Number
HA1A-B3-B
HA1A-B3-B IDEC Switches, L6 Ovrsz Btn Mushroom Round Black
MFG Item Number
HA1A-B3-B
This item cannot be canceled or returned
Description
L6 Ovrsz Btn Mushroom Round Black
Specifications
Specifications
| Manufacturer Part Number |
HA1A-B3-B |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
L6 Ovrsz Btn Mushroom Round Black |
| Type |
Oversized Button |
| Shape |
Round |
| Color |
Black |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |