Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HA1A-B3-R

IDEC Switches

HA1A-B3-R

IDEC Switches
LENS, RED, 30MM, FOR 16MM BUTTON
MFG Item Number
HA1A-B3-R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
HA1A-B3-R
LENS, RED, 30MM, FOR 16MM BUTTON

Series Information

Specifications

Specifications
Manufacturer Part Number HA1A-B3-R
Manufacturer IDEC
Family Series IDEC Switches
Description LENS, RED, 30MM, FOR 16MM BUTTON
Type Mushroon Button
For Use With Non Illuminated Push Buttons
Shape Mushroom
Color Red
Net Weight 0.01 lbs
Gross Weight 0.01 lbs