Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HA1A-F-Y IDEC Switches, L6 Ovrsz Lens/Hndl Illum Slctr
HA1A-F-Y IDEC Switches, L6 Ovrsz Lens/Hndl Illum Slctr
This item cannot be canceled or returned
Description
L6 Ovrsz Lens/Hndl Illum Slctr
Specifications
Specifications
| Manufacturer Part Number |
HA1A-F-Y |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
L6 Ovrsz Lens/Hndl Illum Slctr Yellow |
| Type |
Oversized Lens |
| Color |
Yellow |
| Net Weight |
0.108 lbs |
| Gross Weight |
0.108 lbs |