Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HA1A-L3-A IDEC Switches, L6 Series, L6 Ovrsz PB Lens Mushroom Round
MFG Item Number
HA1A-L3-A
HA1A-L3-A IDEC Switches, L6 Series, L6 Ovrsz PB Lens Mushroom Round
MFG Item Number
HA1A-L3-A
This item cannot be canceled or returned
Description
L6 Ovrsz PB Lens Mushroom Round
- 5/8 in (16 mm) Mounting Holes
- Locking Lever for Removable Contacts
- Solder Terminals or PCB Terminal Options
- Incandescent of LED Illumination Option
Specifications
Specifications
| Manufacturer Part Number |
HA1A-L3-A |
| Manufacturer |
IDEC |
| Product Series |
L6 |
| Family Series |
IDEC Switches, L6 Series |
| Description |
L6 Ovrsz PB Lens Mushroom Round Amber |
| Type |
Replacement Lens |
| Shape |
Round |
| Color |
Amber |
| Approvals |
CE, CSA |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.02 lbs |
HA1A-L3-A
IDEC Switches, L6 Series