HA1B-M1C2-R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HA1B-M1C2-R

IDEC Switches, L6 Series

HA1B-M1C2-R

IDEC Switches, L6 Series
H6 PUSHBUTTON
MFG Item Number
HA1B-M1C2-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, L6 Series
Item #
HA1B-M1C2-R
H6 PUSHBUTTON

L6 Series Information

  • 5/8" (16mm) Mounting Holes
  • Locking Lever Removable Contact Blocks
  • Solder Terminal or PCB terminal Options
  • Incandescent or LED Illumination
  • Snap Action Contacts


Specifications

Specifications
Manufacturer Part Number HA1B-M1C2-R
Manufacturer IDEC
Product Series L6
Family Series IDEC Switches, L6 Series
Description H6 PUSHBUTTON
Illuminated No
Operation Momentary
Mounting 16 mm
Contacts DPDT
Max Voltage 250 VAC, 250 VDC
Current Rating 5 A
Bezel Plastic Rectangle
Lens/Button Shape Round Flush
Operator Color Red
Terminal Type Solder
Protection Rating IP65
Approvals CSA, UL
Net Weight 0.05 lbs
Gross Weight 0.05 lbs