HA1B-M1C2-Y

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HA1B-M1C2-Y

IDEC Switches, L6 Series

HA1B-M1C2-Y

IDEC Switches, L6 Series
HA1B-M1C2-Y
MFG Item Number
HA1B-M1C2-Y
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, L6 Series
Item #
HA1B-M1C2-Y
HA1B-M1C2-Y

L6 Series Information

  • 5/8" (16mm) Mounting Holes
  • Locking Lever Removable Contact Blocks
  • Solder Terminal or PCB terminal Options
  • Incandescent or LED Illumination
  • Snap Action Contacts


Specifications

Specifications
Manufacturer Part Number HA1B-M1C2-Y
Manufacturer IDEC
Product Series L6
Family Series IDEC Switches, L6 Series
Description HA1B-M1C2-Y
Illuminated No
Operation Momentary
Mounting 16 mm
Contacts DPDT
Max Voltage 250 VAC, 250 VDC
Current Rating 5 A
Bezel Plastic Rectangle
Lens/Button Shape Round Flush
Operator Color Yellow
Terminal Type Solder
Protection Rating IP65
Approvals CSA, UL
Net Weight 0.05 lbs
Gross Weight 0.05 lbs