HA1B-M3C5-G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HA1B-M3C5-G

IDEC Switches, L6 Series

HA1B-M3C5-G

IDEC Switches, L6 Series
L6 Ovrsz PB Rnd Mshrm Mom SPDT Sldr
MFG Item Number
HA1B-M3C5-G
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, L6 Series
Item #
HA1B-M3C5-G
L6 Ovrsz PB Rnd Mshrm Mom SPDT Sldr

L6 Series Information

  • 5/8" (16mm) Mounting Holes
  • Locking Lever Removable Contact Blocks
  • Solder Terminal or PCB terminal Options
  • Incandescent or LED Illumination
  • Snap Action Contacts


Specifications

Specifications
Manufacturer Part Number HA1B-M3C5-G
Manufacturer IDEC
Product Series L6
Family Series IDEC Switches, L6 Series
Description L6 Ovrsz PB Rnd Mshrm Mom SPDT Sldr
Illuminated No
Operation Momentary
Mounting 16 mm
Contacts SPDT
Max Voltage 250 VAC, 250 VDC
Current Rating 5 A
Bezel Plastic Round
Lens/Button Shape Mushroom
Operator Color Green
Terminal Type Quick Connect, Solder
Protection Rating IP65
Net Weight 0.22 lbs
Gross Weight 0.22 lbs