HA1F-2C12V-G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HA1F-2C12V-G IDEC Switches, L6H6 Series, L6 Ovrsz ILL Slctr Rnd 2pos Maint

MFG Item Number
HA1F-2C12V-G

HA1F-2C12V-G IDEC Switches, L6H6 Series, L6 Ovrsz ILL Slctr Rnd 2pos Maint

MFG Item Number
HA1F-2C12V-G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, L6H6 Series
Item #
HA1F-2C12V-G
L6 Ovrsz ILL Slctr Rnd 2pos Maint

L6H6 Series Information

  • 5/8 in (16 mm) Mounting Holes
  • Locking Lever for Removable Contacts
  • Solder Terminals or PCB Terminal Options
  • Incandescent of LED Illumination Option

Specifications

Specifications
Manufacturer Part Number HA1F-2C12V-G
Manufacturer IDEC
Product Series L6H6
Family Series IDEC Switches, L6H6 Series
Description L6 Ovrsz ILL Slctr Rnd 2pos Maint SPDT LED 6V PCB
Illuminated Yes
Number of Positions 2
Mounting 16 mm
Selector Function Maintained
Operator Type Knob
Contacts 1NO, 1NC
Lamp Type LED
Lamp Voltage 6 VAC, 6 VDC
Lens Color Green
Terminal Type PCB
Net Weight 0.2183 lbs
Gross Weight 0.2183 lbs