HA1F-2C14V-G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HA1F-2C14V-G IDEC Switches, L6H6 Series, L6 Ovrsz ILL Slctr Rnd 2pos Maint

MFG Item Number
HA1F-2C14V-G

HA1F-2C14V-G IDEC Switches, L6H6 Series, L6 Ovrsz ILL Slctr Rnd 2pos Maint

MFG Item Number
HA1F-2C14V-G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, L6H6 Series
Item #
HA1F-2C14V-G
L6 Ovrsz ILL Slctr Rnd 2pos Maint

L6H6 Series Information

  • 5/8 in (16 mm) Mounting Holes
  • Locking Lever for Removable Contacts
  • Solder Terminals or PCB Terminal Options
  • Incandescent of LED Illumination Option

Specifications

Specifications
Manufacturer Part Number HA1F-2C14V-G
Manufacturer IDEC
Product Series L6H6
Family Series IDEC Switches, L6H6 Series
Description L6 Ovrsz ILL Slctr Rnd 2pos Maint SPDT LED 24V PCB
Illuminated Yes
Number of Positions 2
Mounting 16 mm
Selector Function Maintained
Operator Type Knob
Contacts 1NO, 1NC
Lamp Type LED
Lamp Voltage 24 VAC, 24 VDC
Lens Color Green
Terminal Type PCB
Net Weight 0.2183 lbs
Gross Weight 0.2183 lbs