Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HA1F-31C24V-R IDEC Switches, NH-HMQ-H1 Series, L6 Ovrsz ILL Slctr Rnd 3pos Sprg-Rt
MFG Item Number
HA1F-31C24V-R
HA1F-31C24V-R IDEC Switches, NH-HMQ-H1 Series, L6 Ovrsz ILL Slctr Rnd 3pos Sprg-Rt
MFG Item Number
HA1F-31C24V-R
This item cannot be canceled or returned
Description
Switches, NH-HMQ-H1 Series
L6 Ovrsz ILL Slctr Rnd 3pos Sprg-Rt
NH-HMQ-H1 Series Information
- 5/8" (16mm) Mounting Holes
- Locking Lever Removable Contact Blocks
- Solder Terminal or PCB terminal Options
- Incandescent or LED Illumination
- Snap Action Contacts
Specifications
Specifications
| Manufacturer Part Number |
HA1F-31C24V-R |
| Manufacturer |
IDEC |
| Product Series |
NH-HMQ-H1 |
| Family Series |
IDEC Switches, NH-HMQ-H1 Series |
| Description |
L6 Ovrsz ILL Slctr Rnd 3pos Sprg-Rt DPDT LED 24V PCB |
| Illuminated |
Yes |
| Number of Positions |
3 |
| Mounting |
16 mm |
| Selector Function |
Momentary Spring Return From Right |
| Operator Type |
Knob |
| Contacts |
4NO, 2NC |
| Max Voltage |
250 VAC, 250 VDC |
| Current Rating |
3 A |
| Lamp Type |
LED |
| Lamp Voltage |
24 VAC, 24 VDC |
| Lens Color |
Red |
| Bezel |
Plastic Round |
| Terminal Type |
PCB |
| Protection Rating |
IP65 |
| Net Weight |
0.2183 lbs |
| Gross Weight |
0.2183 lbs |
HA1F-31C24V-R
IDEC Switches, NH-HMQ-H1 Series