Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HA1F-32C68-W IDEC Switches, L6 Ovrsz ILL Slctr Rnd 3pos Sprg-Lt

MFG Item Number
HA1F-32C68-W

HA1F-32C68-W IDEC Switches, L6 Ovrsz ILL Slctr Rnd 3pos Sprg-Lt

MFG Item Number
HA1F-32C68-W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
HA1F-32C68-W
L6 Ovrsz ILL Slctr Rnd 3pos Sprg-Lt

Series Information

Specifications

Specifications
Manufacturer Part Number HA1F-32C68-W
Manufacturer IDEC
Family Series IDEC Switches
Description L6 Ovrsz ILL Slctr Rnd 3pos Sprg-Lt DPDT LED 120V Sldr
Illuminated Yes
Number of Positions 3
Mounting 16 mm
Selector Function Momentary Spring Return From Left
Operator Type Knob
Contacts DPDT
Max Voltage 250 VAC, 250 VDC
Current Rating 3 A
Lamp Type Incandescent
Lamp Voltage 120 VAC
Lens Color White
Bezel Plastic Rectangle
Approvals CSA, UL
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs