Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HA1F-33C64PW IDEC Switches, 16mm 3Pos-ILLD SS DPDT White

MFG Item Number
HA1F-33C64PW

HA1F-33C64PW IDEC Switches, 16mm 3Pos-ILLD SS DPDT White

MFG Item Number
HA1F-33C64PW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
HA1F-33C64PW
16mm 3Pos-ILLD SS DPDT White

Series Information

Specifications

Specifications
Manufacturer Part Number HA1F-33C64PW
Manufacturer IDEC
Family Series IDEC Switches
Description 16mm 3Pos-ILLD SS DPDT White
Illuminated Yes
Number of Positions 3
Mounting 16 mm
Contacts DPDT
Net Weight 0 lbs
Gross Weight 0 lbs