HA1K-2C1VA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HA1K-2C1VA

IDEC Switches, HA Series

HA1K-2C1VA

IDEC Switches, HA Series
L6 Ovrsz Key-RN Rnd 2pos Maint SPDT
MFG Item Number
HA1K-2C1VA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HA Series
Item #
HA1K-2C1VA
L6 Ovrsz Key-RN Rnd 2pos Maint SPDT

HA Series Information

  • Maintained or Spring Return Position
  • Solder Terminal or PCB Terminal Options
  • Locking Lever Removable Contact Blocks

Specifications

Specifications
Manufacturer Part Number HA1K-2C1VA
Manufacturer IDEC
Product Series HA
Family Series IDEC Switches, HA Series
Description L6 Ovrsz Key-RN Rnd 2pos Maint SPDT PCB
Illuminated No
Number of Positions 2
Mounting 16 mm
Selector Function Maintained
Operator Type Key
Contacts DPDT
Max Voltage 250 VAC, 250 VDC
Current Rating 3 A
Bezel Plastic Round
Approvals CSA, UL
Protection Rating IP65
Comments Key Removable In All Positions
Net Weight 0.0154 lbs
Gross Weight 0.0154 lbs