Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HA1K-31C6VD
L6 Ovrsz Key-RLR Rnd 3pos Sprg-Rt
MFG Item Number
HA1K-31C6VD
This item cannot be canceled or returned
Description
L6 Ovrsz Key-RLR Rnd 3pos Sprg-Rt
- Maintained or Spring Return Position
- Solder Terminal or PCB Terminal Options
- Locking Lever Removable Contact Blocks
Specifications
Specifications
| Manufacturer Part Number |
HA1K-31C6VD |
| Manufacturer |
IDEC |
| Product Series |
HA |
| Family Series |
IDEC Switches, HA Series |
| Description |
L6 Ovrsz Key-RLR Rnd 3pos Sprg-Rt DPDT PCB |
| Illuminated |
No |
| Number of Positions |
3 |
| Mounting |
16 mm |
| Selector Function |
Momentary Spring Return From Right |
| Operator Type |
Key |
| Contacts |
DPDT |
| Max Voltage |
250 VAC, 250 VDC |
| Current Rating |
3 A |
| Bezel |
Plastic Round |
| Approvals |
CSA, UL |
| Protection Rating |
IP65 |
| Comments |
Key Retained In Left And Right Position |
| Net Weight |
0.2183 lbs |
| Gross Weight |
0.2183 lbs |
HA1K-31C6VD
IDEC Switches, HA Series