Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEC Switches, L6H6 Series
HA1K-3C2B
IDEC Switches, L6H6 Series
KEYSWITCH 16mm H6 3 POS KEY RL DPDT
MFG Item Number
HA1K-3C2B
This item cannot be canceled or returned
Description
KEYSWITCH 16mm H6 3 POS KEY RL DPDT
- 5/8 in (16 mm) Mounting Holes
- Locking Lever for Removable Contacts
- Solder Terminals or PCB Terminal Options
- Incandescent of LED Illumination Option
Specifications
Specifications
| Manufacturer Part Number |
HA1K-3C2B |
| Manufacturer |
IDEC |
| Product Series |
L6H6 |
| Family Series |
IDEC Switches, L6H6 Series |
| Description |
KEYSWITCH 16mm H6 3 POS KEY RL DPDT SOL/TAB |
| Illuminated |
No |
| Number of Positions |
3 |
| Mounting |
30 mm |
| Selector Function |
Spring Return From Right |
| Operator Type |
Key |
| Contacts |
DPDT |
| Operator Color |
Black |
| Bezel |
Plastic Round |
| Terminal Type |
Solder |
| Approvals |
CE, cURus, CSA |
| Protection Rating |
IP65 |
| Net Weight |
0.0287 lbs |
| Gross Weight |
0.0287 lbs |
HA1K-3C2B
IDEC Switches, L6H6 Series