Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEC Switches, NH-HMQ-H1 Series
HA1K-3C6B
IDEC Switches, NH-HMQ-H1 Series
L6 Ovrsz Key-RR Rnd 3pos Maint DPDT
MFG Item Number
HA1K-3C6B
This item cannot be canceled or returned
Description
Switches, NH-HMQ-H1 Series
L6 Ovrsz Key-RR Rnd 3pos Maint DPDT
NH-HMQ-H1 Series Information
- 5/8" (16mm) Mounting Holes
- Locking Lever Removable Contact Blocks
- Solder Terminal or PCB terminal Options
- Incandescent or LED Illumination
- Snap Action Contacts
Specifications
Specifications
| Manufacturer Part Number |
HA1K-3C6B |
| Manufacturer |
IDEC |
| Product Series |
NH-HMQ-H1 |
| Family Series |
IDEC Switches, NH-HMQ-H1 Series |
| Description |
L6 Ovrsz Key-RR Rnd 3pos Maint DPDT Sldr |
| Illuminated |
No |
| Number of Positions |
3 |
| Mounting |
16 mm |
| Selector Function |
Maintained |
| Operator Type |
Key |
| Contacts |
4NO, 2NC |
| Max Voltage |
250 VAC, 250 VDC |
| Current Rating |
5 A |
| Operator Color |
Black |
| Bezel |
Plastic Round |
| Terminal Type |
Solder |
| Protection Rating |
IP65 |
| Net Weight |
0.0287 lbs |
| Gross Weight |
0.0287 lbs |
HA1K-3C6B
IDEC Switches, NH-HMQ-H1 Series