Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HA1L-A0 IDEC Switches, L6 Series, L6 Ovrsz Oper Rnd Illum Alternate
HA1L-A0 IDEC Switches, L6 Series, L6 Ovrsz Oper Rnd Illum Alternate
Description
L6 Ovrsz Oper Rnd Illum Alternate
- 5/8 in (16 mm) Mounting Holes
- Locking Lever for Removable Contacts
- Solder Terminals or PCB Terminal Options
- Incandescent of LED Illumination Option
Specifications
Specifications
| Manufacturer Part Number |
HA1L-A0 |
| Manufacturer |
IDEC |
| Product Series |
L6 |
| Family Series |
IDEC Switches, L6 Series |
| Description |
L6 Ovrsz Oper Rnd Illum Alternate |
| Type |
Pushbutton Operator |
| For Use With |
L6 Series |
| Shape |
Round Oversize |
| Comments |
Maintained |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.015 lbs |
HA1L-A0
IDEC Switches, L6 Series