HA1L-A1C14-G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HA1L-A1C14-G IDEC Switches, L6H6 Series, H6 LED ILL PB

MFG Item Number
HA1L-A1C14-G

HA1L-A1C14-G IDEC Switches, L6H6 Series, H6 LED ILL PB

MFG Item Number
HA1L-A1C14-G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, L6H6 Series
Item #
HA1L-A1C14-G
H6 LED ILL PB

L6H6 Series Information

  • 5/8 in (16 mm) Mounting Holes
  • Locking Lever for Removable Contacts
  • Solder Terminals or PCB Terminal Options
  • Incandescent of LED Illumination Option

Specifications

Specifications
Manufacturer Part Number HA1L-A1C14-G
Manufacturer IDEC
Product Series L6H6
Family Series IDEC Switches, L6H6 Series
Description H6 LED ILL PB
Illuminated Yes
Operation Maintained
Mounting 16 mm
Contacts SPDT
Bezel Plastic Round
Lamp Type LED
Nominal Lamp Voltage 24 VAC, 24 VDC
Lens/Button Shape Round Oversize
Operator Color Green
Terminal Type PCB
Approvals CE, cURus, CSA
Net Weight 0.0529 lbs
Gross Weight 0.0529 lbs