HA1L-A1C15V-R
IDEC Switches, NH-HMQ-H1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HA1L-A1C15V-R IDEC Switches, NH-HMQ-H1 Series, L6 Ovrsz ILL PB Rnd Flsh Alt SPDT

MFG Item Number
HA1L-A1C15V-R

HA1L-A1C15V-R IDEC Switches, NH-HMQ-H1 Series, L6 Ovrsz ILL PB Rnd Flsh Alt SPDT

MFG Item Number
HA1L-A1C15V-R
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, NH-HMQ-H1 Series
Item #
HA1L-A1C15V-R
L6 Ovrsz ILL PB Rnd Flsh Alt SPDT

NH-HMQ-H1 Series Information

  • 5/8" (16mm) Mounting Holes
  • Locking Lever Removable Contact Blocks
  • Solder Terminal or PCB terminal Options
  • Incandescent or LED Illumination
  • Snap Action Contacts


Specifications

Specifications
Manufacturer Part Number HA1L-A1C15V-R
Manufacturer IDEC
Product Series NH-HMQ-H1
Family Series IDEC Switches, NH-HMQ-H1 Series
Description L6 Ovrsz ILL PB Rnd Flsh Alt SPDT 6V Incan PCB
Illuminated Yes
Operation Maintained
Mounting 16 mm
Contacts SPDT
Max Voltage 250 VAC, 250 VDC
Current Rating 3 A
Bezel Plastic Round
Lamp Type Incandescent
Nominal Lamp Voltage 12 VAC
Lens/Button Shape Round Oversize
Operator Color Red
Terminal Type PCB
Protection Rating IP65
Net Weight 0.2183 lbs
Gross Weight 0.2183 lbs