HA1L-A1C17V-R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HA1L-A1C17V-R

IDEC Switches, L6 Series

HA1L-A1C17V-R

IDEC Switches, L6 Series
L6 Ovrsz ILL PB Rnd Flsh Alt SPDT
MFG Item Number
HA1L-A1C17V-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, L6 Series
Item #
HA1L-A1C17V-R
L6 Ovrsz ILL PB Rnd Flsh Alt SPDT

L6 Series Information

  • 5/8" (16mm) Mounting Holes
  • Locking Lever Removable Contact Blocks
  • Solder Terminal or PCB terminal Options
  • Incandescent or LED Illumination
  • Snap Action Contacts


Specifications

Specifications
Manufacturer Part Number HA1L-A1C17V-R
Manufacturer IDEC
Product Series L6
Family Series IDEC Switches, L6 Series
Description L6 Ovrsz ILL PB Rnd Flsh Alt SPDT 24V Incan PCB
Illuminated Yes
Operation Maintained
Contacts SPDT
Max Voltage 250 VAC, 250 VDC
Current Rating 3 A
Bezel Plastic Round
Lamp Type Incandescent
Nominal Lamp Voltage 24 VAC
Lens/Button Shape Round Oversize
Operator Color Red
Terminal Type PCB
Protection Rating IP65
Net Weight 0.2183 lbs
Gross Weight 0.2183 lbs