Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
NH-HMQ-H1 Series Information
| Manufacturer Part Number | HA1L-M1C14-R |
|---|---|
| Manufacturer | IDEC |
| Product Series | NH-HMQ-H1 |
| Family Series | IDEC Switches, NH-HMQ-H1 Series |
| Description | H6 ILLUM PB |
| Illuminated | Yes |
| Operation | Momentary |
| Mounting | 16 mm |
| Contacts | SPDT |
| Max Voltage | 250 VAC, 250 VDC |
| Current Rating | 5 A |
| Bezel | Plastic Round |
| Lamp Type | LED |
| Nominal Lamp Voltage | 24 VAC, 24 VDC |
| Lens/Button Shape | Round Oversize |
| Operator Color | Red |
| Terminal Type | Solder |
| Protection Rating | IP65 |
| Approvals | CSA, UL |
| Net Weight | 0.0529 lbs |
| Gross Weight | 0.0529 lbs |