HA1P-12-R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HA1P-12-R IDEC Pilot Lights, L6 Series, L6 Ovrsz PL Rnd Monolithic 6V LED

MFG Item Number
HA1P-12-R

HA1P-12-R IDEC Pilot Lights, L6 Series, L6 Ovrsz PL Rnd Monolithic 6V LED

MFG Item Number
HA1P-12-R
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Pilot Lights, L6 Series
Item #
HA1P-12-R
L6 Ovrsz PL Rnd Monolithic 6V LED

L6 Series Information

  • 5/8" (16mm) Mounting Holes
  • Locking Lever Removable Contact Blocks
  • Solder Terminal or PCB terminal Options
  • Incandescent or LED Illumination
  • Snap Action Contacts


Specifications

Specifications
Manufacturer Part Number HA1P-12-R
Manufacturer IDEC
Product Series L6
Family Series IDEC Pilot Lights, L6 Series
Description L6 Ovrsz PL Rnd Monolithic 6V LED Sldr
Push-to-Test No
Mounting 16 mm
Lamp Type LED
Lens/Button Shape Flat Round
Lens Color Red
Bezel Black Plastic
Nominal Lamp Voltage 12 VAC, 6 VDC
Protection Rating IP65
Terminal Type Solder
Gross Weight 0.03 lbs
Net Weight 0.03 lbs