HA1P-14-Y

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HA1P-14-Y IDEC Pilot Lights, L6 Series, L6 Ovrsz PL Rnd Monolithic 24V LED

MFG Item Number
HA1P-14-Y

HA1P-14-Y IDEC Pilot Lights, L6 Series, L6 Ovrsz PL Rnd Monolithic 24V LED

MFG Item Number
HA1P-14-Y
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Pilot Lights, L6 Series
Item #
HA1P-14-Y
L6 Ovrsz PL Rnd Monolithic 24V LED

L6 Series Information

  • 5/8" (16mm) Mounting Holes
  • Locking Lever Removable Contact Blocks
  • Solder Terminal or PCB terminal Options
  • Incandescent or LED Illumination
  • Snap Action Contacts


Specifications

Specifications
Manufacturer Part Number HA1P-14-Y
Manufacturer IDEC
Product Series L6
Family Series IDEC Pilot Lights, L6 Series
Description L6 Ovrsz PL Rnd Monolithic 24V LED Sldr
Push-to-Test No
Mounting 16 mm
Lamp Type LED
Lens/Button Shape Flat Round
Lens Color Yellow
Bezel Black Plastic
Nominal Lamp Voltage 24 VAC, 24 VDC
Protection Rating IP65
Terminal Type Solder
Gross Weight 0.03 lbs
Net Weight 0.03 lbs