HA1P-1C02V-S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HA1P-1C02V-S IDEC Pilot Lights, L6 Series, L6 Ovrsz PL Rnd 6V LED PCB

MFG Item Number
HA1P-1C02V-S

HA1P-1C02V-S IDEC Pilot Lights, L6 Series, L6 Ovrsz PL Rnd 6V LED PCB

MFG Item Number
HA1P-1C02V-S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, L6 Series
Item #
HA1P-1C02V-S
L6 Ovrsz PL Rnd 6V LED PCB

L6 Series Information

  • 5/8" (16mm) Mounting Holes
  • Locking Lever Removable Contact Blocks
  • Solder Terminal or PCB terminal Options
  • Incandescent or LED Illumination
  • Snap Action Contacts


Specifications

Specifications
Manufacturer Part Number HA1P-1C02V-S
Manufacturer IDEC
Product Series L6
Family Series IDEC Pilot Lights, L6 Series
Description L6 Ovrsz PL Rnd 6V LED PCB
Push-to-Test No
Mounting 16 mm
Lamp Type LED
Lens/Button Shape Flat Round
Lens Color Blue
Bezel Black Plastic
Nominal Lamp Voltage 12 VAC, 6 VDC
Protection Rating IP65
Terminal Type PCB
Gross Weight 0.03 lbs
Net Weight 0.03 lbs