HA1P-1C03V-A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HA1P-1C03V-A IDEC Pilot Lights, L6 Series, L6 Ovrsz PL Rnd 12V LED PCB

MFG Item Number
HA1P-1C03V-A

HA1P-1C03V-A IDEC Pilot Lights, L6 Series, L6 Ovrsz PL Rnd 12V LED PCB

MFG Item Number
HA1P-1C03V-A
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Pilot Lights, L6 Series
Item #
HA1P-1C03V-A
L6 Ovrsz PL Rnd 12V LED PCB

L6 Series Information

  • 5/8" (16mm) Mounting Holes
  • Locking Lever Removable Contact Blocks
  • Solder Terminal or PCB terminal Options
  • Incandescent or LED Illumination
  • Snap Action Contacts


Specifications

Specifications
Manufacturer Part Number HA1P-1C03V-A
Manufacturer IDEC
Product Series L6
Family Series IDEC Pilot Lights, L6 Series
Description L6 Ovrsz PL Rnd 12V LED PCB
Push-to-Test No
Mounting 16 mm
Lamp Type LED
Lens/Button Shape Flat Round
Lens Color Amber
Bezel Black Plastic
Nominal Lamp Voltage 12 VAC, 12 VDC
Protection Rating IP65
Terminal Type PCB
Gross Weight 0.03 lbs
Net Weight 0.03 lbs