HA1R-2C2-B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HA1R-2C2-B

IDEC Switches, L6H6 Series

HA1R-2C2-B

IDEC Switches, L6H6 Series
L6 Ovrsz PB-Slctr 2pos DPDT
MFG Item Number
HA1R-2C2-B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, L6H6 Series
Item #
HA1R-2C2-B
L6 Ovrsz PB-Slctr 2pos DPDT

L6H6 Series Information

  • 5/8 in (16 mm) Mounting Holes
  • Locking Lever for Removable Contacts
  • Solder Terminals or PCB Terminal Options
  • Incandescent of LED Illumination Option

Specifications

Specifications
Manufacturer Part Number HA1R-2C2-B
Manufacturer IDEC
Product Series L6H6
Family Series IDEC Switches, L6H6 Series
Description L6 Ovrsz PB-Slctr 2pos DPDT
Illuminated No
Operation Momentary
Mounting 16 mm
Bezel Plastic Round
Lens/Button Shape Round Flush
Operator Color Black
Terminal Type PCB
Approvals CSA, cURus
Net Weight 0 lbs
Gross Weight 0 lbs