HA1R-2C2V-S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HA1R-2C2V-S

IDEC Switches, L6 Series

HA1R-2C2V-S

IDEC Switches, L6 Series
L6 Ovrsz PB-Slctr 2pos DPDT PCB
MFG Item Number
HA1R-2C2V-S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, L6 Series
Item #
HA1R-2C2V-S
L6 Ovrsz PB-Slctr 2pos DPDT PCB

L6 Series Information

  • 5/8" (16mm) Mounting Holes
  • Locking Lever Removable Contact Blocks
  • Solder Terminal or PCB terminal Options
  • Incandescent or LED Illumination
  • Snap Action Contacts


Specifications

Specifications
Manufacturer Part Number HA1R-2C2V-S
Manufacturer IDEC
Product Series L6
Family Series IDEC Switches, L6 Series
Description L6 Ovrsz PB-Slctr 2pos DPDT PCB
Illuminated No
Operation Momentary
Mounting 16 mm
Operator Size (mm) 16 mm
Contacts 2NO, 2NC
Max Voltage 250 VAC, 250 VDC
Current Rating 3 A
Bezel Plastic Round
Lens/Button Shape Round Flush
Operator Color Blue
Terminal Type PCB
Protection Rating IP65
Net Weight 0.08 lbs
Gross Weight 0.08 lbs