Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HA1S-21Y IDEC Switches, L6 Series, L6 OVRSZ OPER SLCTR 2POS SPG-R
HA1S-21Y IDEC Switches, L6 Series, L6 OVRSZ OPER SLCTR 2POS SPG-R
This item cannot be canceled or returned
Description
L6 OVRSZ OPER SLCTR 2POS SPG-R
- 5/8 in (16 mm) Mounting Holes
- Locking Lever for Removable Contacts
- Solder Terminals or PCB Terminal Options
- Incandescent of LED Illumination Option
Specifications
Specifications
| Manufacturer Part Number |
HA1S-21Y |
| Manufacturer |
IDEC |
| Product Series |
L6 |
| Family Series |
IDEC Switches, L6 Series |
| Description |
L6 OVRSZ OPER SLCTR 2POS SPG-R |
| Type |
Oversized Operator |
| Shape |
Round |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |
HA1S-21Y
IDEC Switches, L6 Series