Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HA1S-2C1 IDEC Switches, L6H6 Series, H6 SELECTOR SWITCH
HA1S-2C1 IDEC Switches, L6H6 Series, H6 SELECTOR SWITCH
This item cannot be canceled or returned
Description
- 5/8 in (16 mm) Mounting Holes
- Locking Lever for Removable Contacts
- Solder Terminals or PCB Terminal Options
- Incandescent of LED Illumination Option
Specifications
Specifications
| Manufacturer Part Number |
HA1S-2C1 |
| Manufacturer |
IDEC |
| Product Series |
L6H6 |
| Family Series |
IDEC Switches, L6H6 Series |
| Description |
H6 SELECTOR SWITCH |
| Illuminated |
No |
| Number of Positions |
2 |
| Mounting |
16 mm |
| Selector Function |
Maintained |
| Operator Type |
Knob |
| Contacts |
DPDT |
| Operator Color |
Black |
| Bezel |
Plastic Round |
| Terminal Type |
Solder |
| Approvals |
CE, cURus, CSA |
| Protection Rating |
IP65 |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.04 lbs |
HA1S-2C1
IDEC Switches, L6H6 Series